Item# : EA462BE-8A
Description : Male Threaded Socket [Aluminum]
Spec
| Material | Aluminum Die-cast (ADC12) |
Usage Pressure | 1.76MPa |
|---|---|---|---|
| Service Temperature | -30 to 70℃ |
Nominal Dia. | 25 |
| Screw Size | R1\" |
Size | A:139、B:61、Dia C:37 Dia F:24、h:39、H:81 |
| It is the type to be used by fitting to the female screw part of pipes and terminal metal fittings for hoses. | |||
| Easily attachable and detachable by operating the levers fitted to the coupler | |||
| Any fluid such as liquid, gas, powder & granular material can be transported. This coupling can be used in various fields such as petroleum, chemistry, iron-making, drug, food, shipping transportation. \" | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,370 (Excluding tax)/¥ 4,807(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/24 04:54 Currently) |
||||
| Catalog Page | Page 1067 | ||||