Product Detail

URL:

Item# : EA462BE-4A

Description : Male Thread Coupling [Aluminum]

Spec

Material Aluminum die-cast (ADC12)
Usable pressure 1.76MPa
Usable tempetarure -30~70℃
Nominal dia. 15
Screw size R1/2”
Size (mm) A:116 b:52 dia c:32
Dia f:14 h:32 h:70
(Please refer to the picture of dimension)
Installing on internal thread of piping and hose terminal metal fittings type.
Easy detaching by operating lever on coupler.
Various kinds of liquid ・gas ・powder etc. can be applied. applicable to petroleum chemistry ironmaking chemicals food shipping etc versatile coupling.
Additional explanation
Catalog Price (JPY)

¥ 3,750 (Excluding tax)/¥ 4,125(Tax including)

Quantity of stock

Latest stock:2

(2026/11/24 04:54 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BE-4A Male Thread Coupling [Aluminum]
EA462BE-6A Male Threaded Socket [Aluminum]
EA462BE-8A Male Threaded Socket [Aluminum]
EA462BE-12A Male Threaded Socket [Aluminum]
EA462BE-14A Male Threaded Socket [Aluminum]
EA462BE-20A Male Threaded Socket [Aluminum]
EA462BE-24A Male Thread Coupling [Aluminum]
EA462BE-30A Male Threaded Socket [Aluminum]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG