Product Detail

URL:

Item# : EA462BE-24A

Description : Male Thread Coupling [Aluminum]

Spec

Material Aluminum cast (AC4C-T6)
Usable pressure 1.08MPa
Usable temperature -30~70℃
Nominal dia. 65
Screw size R2・1/2\"\"
Size A:214 B:109 Dia c:77
Dia f:60 h:58 H:116
(Please look at ESCO dimension image. )
Installing on piping and hose terminal metal fittings' female thread section
Easy detachable by operating lever won kaplar
Possible to apply to various fluid such as liquid ・gas ・powder etc. Applicable for various fields such as petroleum Chemistry iron Chemicals Food Shipping etc.
Additional explanation
Catalog Price (JPY)

¥ 9,400 (Excluding tax)/¥ 10,340(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 04:54 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BE-4A Male Thread Coupling [Aluminum]
EA462BE-6A Male Threaded Socket [Aluminum]
EA462BE-8A Male Threaded Socket [Aluminum]
EA462BE-12A Male Threaded Socket [Aluminum]
EA462BE-14A Male Threaded Socket [Aluminum]
EA462BE-20A Male Threaded Socket [Aluminum]
EA462BE-24A Male Thread Coupling [Aluminum]
EA462BE-30A Male Threaded Socket [Aluminum]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG