Product Detail

URL:

Item# : EA462BE-30A

Description : Male Threaded Socket [Aluminum]

Spec

Material Aluminum Cast (AC4C-T6)
Usage Pressure 0.88MPa
Service Temperature -30 to 70℃
Nominal Dia. 80
Screw Size R3\"
Size A:267、B:138、Dia C:92
Dia F:72、h:60、H:138
(Please refer to the ESCO dimension chart.)
It is the type to be used by fitting to the female screw part of pipes and terminal metal fittings for hoses.
Easily attachable and detachable by operating the levers fitted to the coupler
Any fluid such as liquid, gas, powder & granular material can be transported. This coupling can be used in various fields such as petroleum, chemistry, iron-making, drug, food, shipping transportation. \"
Additional explanation
Catalog Price (JPY)

¥ 12,600 (Excluding tax)/¥ 13,860(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 04:54 Currently)

Update
Catalog Page Page 1067
Relational Items
EA462BE-4A Male Thread Coupling [Aluminum]
EA462BE-6A Male Threaded Socket [Aluminum]
EA462BE-8A Male Threaded Socket [Aluminum]
EA462BE-12A Male Threaded Socket [Aluminum]
EA462BE-14A Male Threaded Socket [Aluminum]
EA462BE-20A Male Threaded Socket [Aluminum]
EA462BE-24A Male Thread Coupling [Aluminum]
EA462BE-30A Male Threaded Socket [Aluminum]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG