Item# : EA637BD-14B
Description : Tapered Clamp With Supporting Screw (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 20mm |
B | 40mm |
| C | 100mm |
H | 23 to 92mm |
| Clamp Screw | M12x14x160 |
Supporting Screw | M12x94 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,780 (Excluding tax)/¥ 4,158(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/08 20:42 Currently) |
||||