Product Detail

URL:

Item# : EA638NM-2

Description : Heavy-Duty Shackle

This product is no longer available. Please refer to replacement item below.

Spec

Material S45C
Split pin material Iron (SWRM6-17, SWCH6-17R)
Usage Load (t) 3.25
size D1(mm) 16
size D2(mm) 19
size B(mm) 27
size L(mm) 51
Weight 718g
Additional explanation
Catalog Price (JPY)

¥ 4,120 (Excluding tax)/¥ 4,532(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 20:02 Currently)

Update

Replacement Items

EA638NC-6
Relational Items
EA638NM-1 Heavy-Duty Shackle
EA638NM-2 Heavy-Duty Shackle
EA638NM-3 Heavy-Duty Shackle
EA638NM-4 Heavy-Duty Shackle
EA638NM-5 Heavy-Duty Shackle
EA638NM-6 Heavy-Duty Shackle
EA638NM-7 Heavy-Duty Shackle
EA638NM-8 Heavy-Duty Shackle
EA638NM-9 Heavy-Duty Shackle
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog