Item# : EA638NM-1
Description : Heavy-Duty Shackle
This product is no longer available. Please refer to replacement item below.
Spec
Material |
S45C
|
Split pin material |
Iron (SWRM6-17, SWCH6-17R)
|
Usage Load (t) |
2
|
size D1(mm) |
13
|
size D2(mm) |
16
|
size B(mm) |
21
|
size L(mm) |
42
|
Weight |
380g
|
Catalog Price (JPY) |
¥
3,200
(Excluding tax)/¥
3,520(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/07 20:05 Currently)
|
Replacement Items
Documents
ESCO dimentional drawing |
-
|
Catalog |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.