Product Detail

URL:

Item# : EA638NM-9

Description : Heavy-Duty Shackle

This product is no longer available. Please refer to replacement item below.

Spec

Material S45C
Split pin material Iron (SWRM6-17, SWCH6-17R)
Usage Load (t) 17
size D1(mm) 38
size D2(mm) 42
size B(mm) 61
size L(mm) 124
Weight 7.94kg
Additional explanation
Catalog Price (JPY)

¥ 33,600 (Excluding tax)/¥ 36,960(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 20:04 Currently)

Update

Replacement Items

EA638NB-13
Relational Items
EA638NM-1 Heavy-Duty Shackle
EA638NM-2 Heavy-Duty Shackle
EA638NM-3 Heavy-Duty Shackle
EA638NM-4 Heavy-Duty Shackle
EA638NM-5 Heavy-Duty Shackle
EA638NM-6 Heavy-Duty Shackle
EA638NM-7 Heavy-Duty Shackle
EA638NM-8 Heavy-Duty Shackle
EA638NM-9 Heavy-Duty Shackle
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog