Item# : EA723JG-1
Description : Dial Type Torque Wrench
This product is no longer available. Please refer to replacement item below.
Spec
| Square Drive |
3/8
|
Torque Range |
3.5 to 17.5N・m
|
| Minimum Scale |
0.5N・m
|
Accuracy |
±3
|
| Size |
290(L) x 26(B) x 27(H)mm
|
Weight |
0.46kg
|
| Because of the pointer-leaving type, reading of measured values is easy, and the operation at the places where the dial is invisible (using face-down, etc.) is also possible. |
| Unique long torsion bar system, excellent in durability and accuracy |
| Measurement in both the right & left directions is possible. Measurement accuracy is ±3% for both the right & left, and thus ISO standard is cleared. |
| Since zero point position of the scale is on the center line of the main unit, it is easily visible, and measurement of torque in the left direction is also easy. |
| With plastic case which is convenient for storage |
| Catalog Price (JPY) |
¥
31,000
(Excluding tax)/¥
34,100(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/08/08 21:01 Currently)
|
Documents
| Manufacturer’s instruction manual(Japanese) |