Product Detail

URL:

Item# : EA723JG-21

Description : Dial Type Torque Wrench

This product is no longer available. Please refer to replacement item below.

Spec

Accuracy ±3%
Measurable in both right and left directions
Excellent durability and accuracy
Because of the pointer-leaving type, reading out of measured values is easy, and the operation at the places where the dial is invisible (using face-down, etc.) is also possible.
With Resin Case
Square Drive 3/4\"
Torque Range 100 to 480N・m
Minimum Scale 10N・m
Full length 708mm
Weight 2780g
Additional explanation
Catalog Price (JPY)

¥ 103,200 (Excluding tax)/¥ 113,520(Tax including)

Quantity of stock

Latest stock:0

(2025/06/11 07:57 Currently)

Update
Relational Items
EA723JG-1 Dial Type Torque Wrench
EA723JG-2 Dial Type Torque Wrench
EA723JG-3 Dial Type Torque Wrench
EA723JG-11 Dial Type Torque Wrench
EA723JG-12 Dial Type Torque Wrench