Item# : EA810MC-4.5
Description : SDS Plus Drill Bit (Long)
Spec
SDS plus shank
|
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc.
|
3 blades
|
Possible to drill almost round hole and also make the positioning easy.
|
Excellent rebar resistance.
|
Use this along with hammer drill.
|
Blade tip dia. (mm) |
4.5
|
Effective length (mm) |
150
|
Length (mm) |
216 |
|
|
Catalog Price (JPY) |
¥
1,850
(Excluding tax)/¥
2,035(Tax including)
|
Quantity of stock |
Latest stock:2
(2025/05/03 14:59 Currently)
|
Catalog Page |
Page 0989
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.