Item# : EA810MC-8
Description : SDS Plus Drill Bit (Long)
Spec
SDS plus shank
|
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc.
|
3 blades
|
Possible to drill almost round hole and also make the positioning easy.
|
Excellent rebar resistance.
|
Use this along with hammer drill.
|
| Blade tip dia. (mm) |
8.0
|
Effective length (mm) |
150
|
| Length (mm) |
216 |
|
|
| Catalog Price (JPY) |
¥
1,840
(Excluding tax)/¥
2,024(Tax including)
|
| Quantity of stock |
Latest stock:4
(2026/11/15 09:17 Currently)
|
| Catalog Page |
Page 0952
|
Replacement Items