Item# : EA810MD-12.5
Description : SDS Plus Drill Bit (Long)
Spec
SDS plus shank |
|||
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc. |
|||
3 blades |
|||
Possible to drill almost round hole and also make the positioning easy. |
|||
Excellent rebar resistance. |
|||
Use this along with hammer drill. |
|||
Blade tip dia. (mm) | 12.5 |
Effective length (mm) | 250 |
---|---|---|---|
Length (mm) | 316 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,490 (Excluding tax)/¥ 3,839(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2025/05/03 15:02 Currently) |
||||
Catalog Page | Page 0989 |