Item# : EA810ME-14.5
Description : SDS Plus Drill Bit (Long)
Spec
SDS plus shank |
|||
For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc. |
|||
3 blades |
|||
Possible to drill almost round hole and also make the positioning easy. |
|||
Excellent rebar resistance. |
|||
Use this along with hammer drill. |
|||
Blade tip dia. (mm) | 14.5 |
Effective length (mm) | 400 |
---|---|---|---|
Length (mm) | 466 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,240 (Excluding tax)/¥ 5,764(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/05/03 15:05 Currently) |
||||
Catalog Page | Page 0989 |