Item# : EA810MD-16
Description : SDS Plus Drill Bit (Long)
Spec
| SDS plus shank |
|||
| For drilling a hole in the concrete, block, mortar, stone material, deck plate + concrete, etc. |
|||
| 3 blades |
|||
| Possible to drill almost round hole and also make the positioning easy. |
|||
| Excellent rebar resistance. |
|||
| Use this along with hammer drill. |
|||
| Blade tip dia. (mm) | 16.0 |
Effective length (mm) | 250 |
|---|---|---|---|
| Length (mm) | 316 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,440 (Excluding tax)/¥ 4,884(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/15 09:17 Currently) |
||||
| Catalog Page | Page 0952 | ||||