Product Detail

URL:

Item# : EA940MW-81A

Description : [Irreversible] Electromagnetic Contactor (Standard)

Spec

Mitsubishi Electric
Alternating current The operational type
Auxiliary Contact 1a
DINRail Fittings
size 36×82×75(H)mm
Type S-T10
Main Rated Joint 200V 2.2kW
Coil Voltage 100V
Standard Type
Additional explanation
Catalog Price (JPY)

¥ 3,200 (Excluding tax)/¥ 3,520(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 05:13 Currently)

Update
Catalog Page Page 1188
Relational Items
EA940MW-81A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-82A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-83A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-84A [Non Reversible ]Electromagnetic Contactor (Standard Type )
EA940MW-91A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-92A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-93A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-94A [Irreversible] Electromagnetic Contactor (Standard)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG