Item# : EA940MW-83A
Description : [Irreversible] Electromagnetic Contactor (Standard)
Spec
| Mitsubishi Electric |
|||
| Alternating current The operational type |
|||
| Auxiliary Contact | 2a2b |
||
|---|---|---|---|
| DINRail Fittings |
|||
| size | 63×83×81(H)mm |
Type | S-T25 |
| Main Rated Joint | 200V 5.5kW |
Coil Voltage | 100V |
| Standard Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,500 (Excluding tax)/¥ 11,550(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 05:13 Currently) |
||||
| Catalog Page | Page 1188 | ||||