Product Detail

URL:

Item# : EA940MW-84A

Description : [Non Reversible ]Electromagnetic Contactor (Standard Type )

Spec

Coil voltage 100V
Manufacturer Mitsubishi electric
Type S-T35
Reversible driving Not possible (Non reversible )
Size 75×91×89(H)mm
Three phases of soil basket type motor
Rated capacity (AC-3Class )
AC200~220V:7.5kW
AC380~440V:15kW
AC500~550V:15kW
Three phases of soil basket type motor
Rating use electric current
(AC-3Class )
AC200~220V:34A
AC380~440V:32A
AC500~550V:26A
Resistance value load (AC-Class 1 ) AC200~240V:60A
AC380~440V:60A
Main contact Heat-Releasing electric current a Contact :60A
Main contact 3a
Auxiliary contact Heat-Releasing electric current 10A
Auxiliary contact 2a2b
Alternating current operational type
Screw 、DIN Rail installation
Standard type
With protection cover for charge part
It is usable for general applications such as start-up stop and protection against burning of motors etc.
Highly reliable twin contact is adopted for the auxiliary contact.
Additional explanation
Catalog Price (JPY)

¥ 11,800 (Excluding tax)/¥ 12,980(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 05:13 Currently)

Update
Catalog Page Page 1188
Relational Items
EA940MW-81A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-82A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-83A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-84A [Non Reversible ]Electromagnetic Contactor (Standard Type )
EA940MW-91A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-92A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-93A [Irreversible] Electromagnetic Contactor (Standard)
EA940MW-94A [Irreversible] Electromagnetic Contactor (Standard)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG