Item# : EA940MW-91A
Description : [Irreversible] Electromagnetic Contactor (Standard)
Spec
| Mitsubishi Electric |
|||
| Alternating current The operational type |
|||
| Auxiliary Contact | 1a |
||
|---|---|---|---|
| DINRail Fittings |
|||
| Size | 36 x 82 x 75(H)mm |
Type | S-T10 |
| Main Rated Joint | 200V 2.2kW |
Coil Voltage | 200V |
| Standard Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,200 (Excluding tax)/¥ 3,520(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/12 05:05 Currently) |
||||
| Catalog Page | Page 1188 | ||||