Item# : EA940MW-94A
Description : [Irreversible] Electromagnetic Contactor (Standard)
Spec
| Coil Voltage | 200V |
Manufacturer | Mitsubishi Electric |
|---|---|---|---|
| Type | S-T35 |
Reversible operation | Impossible (Non Reversible ) |
| Size | 75 x 91 x 89(H)mm |
Three-phase squirrel cage motor Rated Capacity (AC-3 Class ) |
AC200 to 220V:7.5kW AC380 to 440V:15kW AC500 to 550V:15kW |
| 3-phase squirrel cage motor Rating Use electric current (AC-3 Class ) |
AC200 to 220V:34A AC380 to 440V:32A AC500 to 550V:26A |
Resistance Value Load (AC-Class 1 ) | AC200 to 240V:60A AC380 to 440V:60A |
| Main contact release thermal current | a Contact :60A |
Main contact | 3a |
| Auxiliary contact release thermal current | 10A |
Auxiliary Contact | 2a2b |
| Alternating current operational type |
|||
| Screw 、DIN Rail Installation |
|||
| Standard type |
|||
| Protection Cover For Charge Part Adapted |
|||
| It is usable for general applications such as start-up, stop, and protection against burning of motors, etc. | |||
| Highly reliable twin contact is adopted for the auxiliary contact. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,800 (Excluding tax)/¥ 12,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/12 05:13 Currently) |
||||
| Catalog Page | Page 1188 | ||||