Item# : EA949CX-94
Description : Level Indicator with Thermo Meter
This product is no longer available. Please refer to replacement item below.
Spec
Material-Body: special transparent polyamide,Dial: aluminum
|
O Ring: -91 to -96: nitrile rubber (NBR),-101 to -106: fluororubber (FKM)
|
Thermometer range: -91, -93, and -104: 20 to 100℃,-94, -105, and -106: 0 to 100℃
|
Oil goes into the indicator through the 2 bolts.
|
The dial can be removed.
|
A |
127
|
B |
150
|
C |
22
|
D |
14.5
|
H |
M12
|
Spec. |
With thermometer |
Catalog Price (JPY) |
¥
2,310
(Excluding tax)/¥
2,541(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/03 03:49 Currently)
|
Replacement Items
Product movie
Documents
Specification |
-
|
ESCO dimentional drawing |