Product Detail

URL:

Item# : EA983PJ-1

Description : Cord Protector (One Channel Type)

Spec

It is flexible for industrial use and has excellent durability.
Material For Industrial Use Rubber
The lower part Slit Type
Reference Load Capacity 158kg
Applicable Code Cable Size (mm) 12.7×6.35(H)
Slit The number 1
Weight(Kg) 2.1
size The width :76mm、Height :11mm、
Full length :3m
Additional explanation
Catalog Price (JPY)

¥ 12,200 (Excluding tax)/¥ 13,420(Tax including)

Quantity of stock

Latest stock:10

(2026/11/23 11:14 Currently)

Update
Catalog Page Page 2262
Relational Items
EA983PJ-1 Cord Protector (One Channel Type)
EA983PJ-2 Cord Protector (Two Channel Type)
EA983PJ-3 Cord Protector (Three Channel Type)
EA983PJ-11 Cord Protector (Three Channel Type)
EA983PJ-12 Cord Protector (Five Channel Type)
EA983PJ-13 Cord Protector (Five Channel Type)