Item# : EA983PJ-13
Description : Cord Protector (Five Channel Type)
Spec
| It is flexible for industrial use and has excellent durability. |
|||
| Material | For Industrial Use Rubber |
||
|---|---|---|---|
| The lower part Slit Type |
|||
| Reference Load Capacity | 158kg |
Applicable Code Cable Size (mm) | Left and right. :Dia 9.5・11.1×19(H) Center :19×19(H) |
| Slit The number | 3 |
Weight(Kg) | 5.7 |
| size | The width :114mm、Height :25mm、 Full length :3m |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,800 (Excluding tax)/¥ 29,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 11:21 Currently) |
||||
| Catalog Page | Page 2262 | ||||
Replacement Items
|
|