Item# : EA983PJ-2
Description : Cord Protector (Two Channel Type)
Spec
| It is flexible for industrial use and has excellent durability. |
|||
| Material | For Industrial Use Rubber |
||
|---|---|---|---|
| The lower part Slit Type |
|||
| Reference Load Capacity | 158kg |
Applicable Code Cable Size (mm) | 11.1×6.35(H) |
| Slit The number | 2 |
Weight(Kg) | 1.7 |
| size | The width :76mm、Height :11mm、 Full length :3m |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,700 (Excluding tax)/¥ 12,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/23 11:21 Currently) |
||||
| Catalog Page | Page 2262 | ||||