Item# : EA983PJ-11
Description : Cord Protector (Three Channel Type)
Spec
| It is flexible for industrial use and has excellent durability. |
|||
| Material | For Industrial Use Rubber |
||
|---|---|---|---|
| The lower part Slit Type |
|||
| Reference Load Capacity | 158kg |
Applicable Code Cable Size (mm) | 25.4×19(H) |
| Slit The number | 1 |
Weight(Kg) | 4.3 |
| size | The width :83mm、Height :25mm、 Full length :3m |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,100 (Excluding tax)/¥ 19,910(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:13 (2026/11/23 11:15 Currently) |
||||
| Catalog Page | Page 2262 | ||||