Item# : EA983PJ-3
Description : Cord Protector (Three Channel Type)
Spec
| It is flexible for industrial use and has excellent durability. |
|||
| Material | For Industrial Use Rubber |
||
|---|---|---|---|
| The lower part Slit Type |
|||
| Reference Load Capacity | 158kg |
Applicable Code Cable Size (mm) | Left and right. :12.7×7.9(H) Center :19×12.7(H) |
| Slit The number | 3 |
Weight(Kg) | 3.2 |
| size | The width :89mm、Height :19mm、 Full length :3m |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,000 (Excluding tax)/¥ 17,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/23 11:14 Currently) |
||||
| Catalog Page | Page 2262 | ||||