Product Detail

URL:

Item# : EA986GA-100

Description : Caster

This product is no longer available. Please refer to replacement item below.

Spec

Roller bearing
Heat-proof temperature: -25 to 80℃
Material-Fitting: steel, Wheel: solid rubber
Spec. Fixed
Wheel dia. x W 100 x 30mm
Load capacity 100kg
Overall height 125mm
Additional explanation
Catalog Price (JPY)

¥ 4,970 (Excluding tax)/¥ 5,467(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 06:22 Currently)

Update
Relational Items
EA986GA-100 Caster
EA986GA-125 Caster
EA986GA-160 Caster
EA986GA-200 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
RoHS
  1. PDF
Catalog