Product Detail

URL:

Item# : EA986GF-607

Description : Swivel Caster with Bolt Hole

This product is no longer available. Please refer to replacement item below.

Spec

Ball Bearing
Heat -20~60℃
Material Metal fittings :Steel ,Wheel :Thermo Plastic Rubber (TPE)
Free Wheel ,No Stopper
Wheel Dia. X Width 75×25mm
Overall Height 98mm
Load Capacity 75
Hole Dia. (mm) 11
Additional explanation
Catalog Price (JPY)

¥ 2,150 (Excluding tax)/¥ 2,365(Tax including)

Quantity of stock

Latest stock:0

(2025/08/21 21:23 Currently)

Update
Relational Items
EA986GF-605 Swivel Caster with Bolt Hole
EA986GF-607 Swivel Caster with Bolt Hole
EA986GF-610 Swivel Caster with Bolt Hole
EA986GF-612 Swivel Caster with Bolt Hole
EA986GF-615 Swivel Caster with Bolt Hole
Web catalog image

Documents

RoHS
  1. PDF
Catalog