Product Detail

URL:

Item# : EA986KG-11

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.

Spec

Heat-proof temperature -20 to 70℃
Material Fitting: steel
Wheel: polyurethane
Specification Swivelrear brake
Load capacity 450kg
Wheel dia. x Width 100 x 40mm
Overall height 140mm
Weight 2.7kg
Ball bearing


Additional explanation
Catalog Price (JPY)

¥ 24,400 (Excluding tax)/¥ 26,840(Tax including)

Quantity of stock

Latest stock:0

(2025/08/23 20:53 Currently)

Update
Relational Items
EA986KG-1 Swivel Caster (with Brake)
EA986KG-2 Swivel Caster (with Brake)
EA986KG-3 Swivel Caster (with Brake)
EA986KG-4 Swivel Caster (with Brake)
EA986KG-5 Swivel Caster (with Brake)
EA986KG-11 Swivel Caster (with Brake)
EA986KG-12 Swivel Caster (with Brake)
EA986KG-13 Swivel Caster (with Brake)
EA986KG-14 Swivel Caster (with Brake)
EA986KG-15 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog