Item# : EA986KX-100
Description : Caster
Spec
Ball bearing |
|||
Heat-proof temperature | -20 to 80℃ |
Material | Fitting: steel (zinc-plated) Wheel:Cast Nylon |
---|---|---|---|
Specification | Fixed |
Wheel dia. x Width | 100 x 55mm |
Load capacity | 1,500kg |
Overall height | 145mm |
Weight | 2.539kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 27,600 (Excluding tax)/¥ 30,360(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/22 04:09 Currently) |
Relational Items |
---|
EA986KX-100 Caster |
EA986KX-125 Caster |
EA986KX-150 Caster |
EA986KX-200 Caster |
EA986KX-250 Caster |
EA986KX-300 Caster |
EA986KX-400 Caster |