Item# : EA986MW-300
Description : Steel-rim Wheel Pneumatic Wheel
Spec
| Material | Tire: air tire with tube (2 layers) Rim: steel(Zinc plating) |
||
|---|---|---|---|
| Roller bearing |
|||
| Heat-proof temperature | -25 to 50℃ |
Wheel dia. x W | 300 x 100mm |
| Load capacity | 180kg |
Shaft dia. | 20mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,600 (Excluding tax)/¥ 17,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/09 02:10 Currently) |
||||