Item# : EA986PP-55
Description : Caster
Spec
| With Bearing |
|||
| Heat | -15 to 70℃ |
Material | Metal fittings :Steel Wheel :Urethane |
|---|---|---|---|
| Description | Free With Stopper |
Wheel Dia. X Width | 150×38mm |
| Overall Height | 190mm |
Load Capacity | 160kg |
| Hole Dia (d) | 12mm |
P1×P2(P1'×P2') | 75×75(80×80)mm |
| F1×F2 | 102×102mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,880 (Excluding tax)/¥ 7,568(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/30 01:31 Currently) |
||||