Item# : EA986WB-150
Description : MC Nylon Wheel (with Bearing)
Spec
| Ball bearing |
|||
| Material-Tire: MC nylonRim: steel |
|||
| Heat-proof temperature: -40℃ to 120℃ |
|||
| Wheel dia. x W | 150 x 44mm |
Load | 1,000kg |
|---|---|---|---|
| Shaft dia. | 20mm |
||
| Shaft width-52mm |
|||
| Rim width-67mm |
|||
| Bearing width-40.2mm |
|||
| Weight-870g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| Can be used even in places exposed to water. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,600 (Excluding tax)/¥ 19,360(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/20 20:28 Currently) |
||||
| Catalog Page | Page 1698 | ||||