Item# : EA986WB-180
Description : MC Nylon Wheel (with Bearing)
Spec
| Ball bearing |
|||
| Material-Tire: MC nylonRim: steel |
|||
| Heat-proof temperature: -40℃ to 120℃ |
|||
| Wheel dia. x W | 180 x 45mm |
Load | 1,200kg |
|---|---|---|---|
| Shaft dia. | 20mm |
||
| Shaft width-54mm |
|||
| Rim width-72mm |
|||
| Bearing width-42.2mm |
|||
| Weight-1170g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| Can be used even in places exposed to water. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,200 (Excluding tax)/¥ 26,620(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/20 20:20 Currently) |
||||
| Catalog Page | Page 1698 | ||||