Product Detail

URL:

Item# : EA986WB-70

Description : MC Nylon Wheel (with Bearing)

Spec

Ball bearing
Material-Tire: MC nylonRim: steel
Heat-proof temperature: -40℃ to 120℃
Wheel dia. x W 75 x 32mm
Load 360kg
Shaft dia. 10mm
Shaft width-36mm
Rim width-45mm
Bearing width-25.3mm
Weight-210g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
Can be used even in places exposed to water.
Additional explanation
Catalog Price (JPY)

¥ 5,350 (Excluding tax)/¥ 5,885(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 20:28 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WB-50 MC Nylon Wheel (with Bearing)
EA986WB-65 MC Nylon Wheel (with Bearing)
EA986WB-70 MC Nylon Wheel (with Bearing)
EA986WB-100 MC Nylon Wheel (with Bearing)
EA986WB-130 MC Nylon Wheel (with Bearing)
EA986WB-150 MC Nylon Wheel (with Bearing)
EA986WB-180 MC Nylon Wheel (with Bearing)
EA986WB-200 MC Nylon Wheel (with Bearing)
Web catalog image

Documents

Catalog