Product Detail

URL:

Item# : EA986WB-65

Description : MC Nylon Wheel (with Bearing)

Spec

Ball bearing
Material-Tire: MC nylonRim: steel
Heat-proof temperature: -40℃ to 120℃
Wheel dia. x W 65 x 34mm
Load 340kg
Shaft dia. 12mm
Shaft width-39mm
Rim width-40mm
Bearing width-29mm
Weight-180g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
Can be used even in places exposed to water.
Additional explanation
Catalog Price (JPY)

¥ 4,530 (Excluding tax)/¥ 4,983(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 20:28 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WB-50 MC Nylon Wheel (with Bearing)
EA986WB-65 MC Nylon Wheel (with Bearing)
EA986WB-70 MC Nylon Wheel (with Bearing)
EA986WB-100 MC Nylon Wheel (with Bearing)
EA986WB-130 MC Nylon Wheel (with Bearing)
EA986WB-150 MC Nylon Wheel (with Bearing)
EA986WB-180 MC Nylon Wheel (with Bearing)
EA986WB-200 MC Nylon Wheel (with Bearing)
Web catalog image

Documents

Catalog