Product Detail

URL:

Item# : EA986WB-200

Description : MC Nylon Wheel (with Bearing)

Spec

Ball bearing
Material-Tire: MC nylonRim: steel
Heat-proof temperature: -40℃ to 120℃
Wheel dia. x W 200 x 45mm
Load 1,330kg
Shaft dia. 20mm
Shaft width-54mm
Rim width-82mm
Bearing width-41.6mm
Weight-1480g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
Can be used even in places exposed to water.
Additional explanation
Catalog Price (JPY)

¥ 29,700 (Excluding tax)/¥ 32,670(Tax including)

Quantity of stock

Latest stock:2

(2026/10/31 21:09 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WB-50 MC Nylon Wheel (with Bearing)
EA986WB-65 MC Nylon Wheel (with Bearing)
EA986WB-70 MC Nylon Wheel (with Bearing)
EA986WB-100 MC Nylon Wheel (with Bearing)
EA986WB-130 MC Nylon Wheel (with Bearing)
EA986WB-150 MC Nylon Wheel (with Bearing)
EA986WB-180 MC Nylon Wheel (with Bearing)
EA986WB-200 MC Nylon Wheel (with Bearing)
Web catalog image

Documents

Catalog