Item# : EA988BD-1.5
Description : Lever Block
Spec
Max. winding length | 1.5m |
||
---|---|---|---|
This tool is ratchet type, which is easy to use and safe. |
|||
The reversing knob allows the hoisting to be adjusted instantaneously. |
|||
Working load(t) | 0.8 |
Weight (kg) | 6 |
Hook opening | 23mm |
||
Material-Steel |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 26,400 (Excluding tax)/¥ 29,040(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:5 (2025/05/03 13:59 Currently) |
||||
Catalog Page | Page 1764 |