Product Detail

URL:

Item# : EA988BF-1.5

Description : Lever Block

Spec

Max. winding length 1.5m
This tool is ratchet type, which is easy to use and safe.
The reversing knob allows the hoisting to be adjusted instantaneously.
Working load(t) 1.6
Weight (kg) 9.2
Hook opening 29mm
Material-Steel
Additional explanation
Catalog Price (JPY)

¥ 32,900 (Excluding tax)/¥ 36,190(Tax including)

Quantity of stock

Latest stock:4

(2025/05/03 07:03 Currently)

Update
Catalog Page Page 1764
Relational Items
EA988BD-1.5 Lever Block
EA988BE-1.5 Lever Block
EA988BF-1.5 Lever Block
EA988BG-1.5 Lever Block
EA988BH-1.5 Lever Block
EA988BD-3 Lever Block
EA988BE-3
EA988BF-3 Lever Block
EA988BG-3
EA988BH-3
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog