Item# : EA988BE-1.5
Description : Lever Block
Spec
Max. winding length | 1.5m |
||
---|---|---|---|
This tool is ratchet type, which is easy to use and safe. |
|||
The reversing knob allows the hoisting to be adjusted instantaneously. |
|||
Working load(t) | 1 |
Weight (kg) | 6.2 |
Hook opening | 28mm |
||
Material-Steel |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 28,600 (Excluding tax)/¥ 31,460(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2025/05/03 06:55 Currently) |
||||
Catalog Page | Page 1764 |