Item# : EA988BF-3
Description : Lever Block
Spec
| Load | 1.6t |
||
|---|---|---|---|
| Pump head can be adjusted in a blink by the free rotation knob. |
|||
| Max. winding length | 3m |
Weight | 10.8kg |
| Shortest distance between upper hook and lower hook | 352mm |
Manual winding capacity | 30kg |
| Load chain | Chain dia.:7.1mm, Number of chain:1 |
Suck prevention | Anti-rust treatment around the brake prevents suck. |
| Tough latch | The tip of the hook gets short to prevent wires from coming off. |
Improved operability | Top of the handle was rounded to improve operability. |
| Safety and useful ratchet type |
|||
| Hook opening | 29mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 39,500 (Excluding tax)/¥ 43,450(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/20 20:08 Currently) |
||||
| Catalog Page | Page 1716 | ||||