Product Detail

URL:

Item# : EA988BD-3

Description : Lever Block

Spec

Load 0.8t
Pump head can be adjusted in a blink by the free rotation knob.
Max. winding length 3m
Weight 7kg
Shortest distance between upper hook and lower hook 290mm
Manual winding capacity 30kg
Load chain-Chain dia.:5.6mm, Number of chain:1
Suck prevention Anti-rust treatment around the brake prevents suck.
Tough latch The tip of the hook gets short to prevent wires from coming off.
Improved operability Top of the handle was rounded to improve operability.
Hook opening 23mm
Additional explanation
Catalog Price (JPY)

¥ 32,000 (Excluding tax)/¥ 35,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 20:08 Currently)

Update
Catalog Page Page 1716
Relational Items
EA988BD-1.5 Lever Block
EA988BE-1.5 Lever Block
EA988BF-1.5 Lever Block
EA988BG-1.5 Lever Block
EA988BH-1.5 Lever Block
EA988BD-3 Lever Block
EA988BE-3
EA988BF-3 Lever Block
EA988BG-3
EA988BH-3
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog