Product Detail

URL:

Item# : EA997XM-103

Description : Expanded Hard Polyethylene Foam

Spec

Material-Low-expanded polyethylene (expanded to about 15 times)
Dim.-500(W) x 1000(D)mm
It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required.
Ideal for precision device, medical equipment, die or cushion material including tool cabinet.
Color-Gray
Thickness (mm)-3
Qty. per unit-4 pcs
Heat resistant temperature 70 ° C to 90 ° C
It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot.
Additional explanation
Catalog Price (JPY)

¥ 2,530 (Excluding tax)/¥ 2,783(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 00:11 Currently)

Update
Catalog Page Page 1419 Page 1601
Relational Items
EA997XM-3 Expanded Hard Polyethylene Foam
EA997XM-103 Expanded Hard Polyethylene Foam
EA997XM-203 Expanded Hard Polyethylene Foam
EA997XM-303 Expanded Hard Polyethylene Foam
EA997XM-403 Expanded Hard Polyethylene Foam
EA997XM-503
EA997XM-5 Expanded Hard Polyethylene Foam
EA997XM-105 Expanded Hard Polyethylene Foam
EA997XM-205 Expanded Hard Polyethylene Foam
EA997XM-305 Expanded Hard Polyethylene Foam
EA997XM-405 Expanded Hard Polyethylene Foam
EA997XM-505
EA997XM-8 Expanded Hard Polyethylene Foam
EA997XM-108 Expanded Hard Polyethylene Foam
EA997XM-208 Expanded Hard Polyethylene Foam
EA997XM-308 Expanded Hard Polyethylene Foam
EA997XM-408 Expanded Hard Polyethylene Foam
EA997XM-508
EA997XM-10 Expanded Hard Polyethylene Foam
EA997XM-110 Expanded Hard Polyethylene Foam
EA997XM-210 Expanded Hard Polyethylene Foam
EA997XM-310 Expanded Hard Polyethylene Foam
EA997XM-410 Expanded Hard Polyethylene Foam
EA997XM-510
EA997XM-15 Expanded Hard Polyethylene Foam
EA997XM-115 Expanded Hard Polyethylene Foam
EA997XM-215 Expanded Hard Polyethylene Foam
EA997XM-315 Expanded Hard Polyethylene Foam
EA997XM-415 Expanded Hard Polyethylene Foam
EA997XM-515
EA997XM-20 Expanded Hard Polyethylene Foam
EA997XM-120 Expanded Hard Polyethylene Foam
EA997XM-220 Expanded Hard Polyethylene Foam
EA997XM-320 Expanded Hard Polyethylene Foam
EA997XM-420 Expanded Hard Polyethylene Foam
EA997XM-520
EA997XM-30 Expanded Hard Polyethylene Foam
EA997XM-130 Expanded Hard Polyethylene Foam
EA997XM-230 Expanded Hard Polyethylene Foam
EA997XM-330 Expanded Hard Polyethylene Foam
EA997XM-430 Expanded Hard Polyethylene Foam
EA997XM-530
EA997XM-40 Expanded Hard Polyethylene Foam
EA997XM-140 Expanded Hard Polyethylene Foam
EA997XM-240 Expanded Hard Polyethylene Foam
EA997XM-340 Expanded Hard Polyethylene Foam
EA997XM-440 Expanded Hard Polyethylene Foam
EA997XM-540