Item# : EA997XM-305
Description : Expanded Hard Polyethylene Foam
Spec
| Material-Low-expanded polyethylene (expanded to about 15 times) |
|||
| Dim.-500(W) x 1001(D)mm |
|||
| It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required. |
|||
| Ideal for precision device, medical equipment, die or cushion material including tool cabinet. |
|||
| Color-Red |
|||
| Thickness (mm)-5 |
|||
| Qty. per unit-4 pcs |
|||
| Heat resistant temperature | 70 ° C to 90 ° C |
||
|---|---|---|---|
| It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,630 (Excluding tax)/¥ 3,993(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 00:11 Currently) |
||||
| Catalog Page | Page 1419 Page 1601 | ||||