Item# : EA997XM-230
Description : Expanded Hard Polyethylene Foam
Spec
| Material | Low-expanded polyethylene |
Foaming Magnification | About 15 times |
|---|---|---|---|
| It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required. | |||
| It is most suitable for the trimmed template material, as well as cushion material for precision apparatus, medical equipment, tool cabinets, etc. |
|||
| Size | 0.5 x 1m |
Thickness | 30mm |
| Color | Yellow |
Qty. Per Unit | 2 Sheets |
| Heat resistant temperature | 70 ° C to 90 ° C |
||
| It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,020 (Excluding tax)/¥ 9,922(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 00:11 Currently) |
||||
| Catalog Page | Page 1419 Page 1601 | ||||