Product Detail

URL:

Item# : EA997XM-410

Description : Expanded Hard Polyethylene Foam

Spec

Material Low-expanded polyethylene
Foaming Magnification About 15 times
It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required.
It is most suitable for the trimmed template material, as well as cushion material for precision apparatus, medical equipment, tool cabinets, etc.
Size 0.5 x 1m
Thickness 10mm
Color Blue
Qty. Per Unit 4 Sheets
Heat resistant temperature 70 ° C to 90 ° C
It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot.
Additional explanation
Catalog Price (JPY)

¥ 6,600 (Excluding tax)/¥ 7,260(Tax including)

Quantity of stock

Latest stock:5

(2026/11/23 00:11 Currently)

Update
Catalog Page Page 1419 Page 1601
Relational Items
EA997XM-3 Expanded Hard Polyethylene Foam
EA997XM-103 Expanded Hard Polyethylene Foam
EA997XM-203 Expanded Hard Polyethylene Foam
EA997XM-303 Expanded Hard Polyethylene Foam
EA997XM-403 Expanded Hard Polyethylene Foam
EA997XM-503
EA997XM-5 Expanded Hard Polyethylene Foam
EA997XM-105 Expanded Hard Polyethylene Foam
EA997XM-205 Expanded Hard Polyethylene Foam
EA997XM-305 Expanded Hard Polyethylene Foam
EA997XM-405 Expanded Hard Polyethylene Foam
EA997XM-505
EA997XM-8 Expanded Hard Polyethylene Foam
EA997XM-108 Expanded Hard Polyethylene Foam
EA997XM-208 Expanded Hard Polyethylene Foam
EA997XM-308 Expanded Hard Polyethylene Foam
EA997XM-408 Expanded Hard Polyethylene Foam
EA997XM-508
EA997XM-10 Expanded Hard Polyethylene Foam
EA997XM-110 Expanded Hard Polyethylene Foam
EA997XM-210 Expanded Hard Polyethylene Foam
EA997XM-310 Expanded Hard Polyethylene Foam
EA997XM-410 Expanded Hard Polyethylene Foam
EA997XM-510
EA997XM-15 Expanded Hard Polyethylene Foam
EA997XM-115 Expanded Hard Polyethylene Foam
EA997XM-215 Expanded Hard Polyethylene Foam
EA997XM-315 Expanded Hard Polyethylene Foam
EA997XM-415 Expanded Hard Polyethylene Foam
EA997XM-515
EA997XM-20 Expanded Hard Polyethylene Foam
EA997XM-120 Expanded Hard Polyethylene Foam
EA997XM-220 Expanded Hard Polyethylene Foam
EA997XM-320 Expanded Hard Polyethylene Foam
EA997XM-420 Expanded Hard Polyethylene Foam
EA997XM-520
EA997XM-30 Expanded Hard Polyethylene Foam
EA997XM-130 Expanded Hard Polyethylene Foam
EA997XM-230 Expanded Hard Polyethylene Foam
EA997XM-330 Expanded Hard Polyethylene Foam
EA997XM-430 Expanded Hard Polyethylene Foam
EA997XM-530
EA997XM-40 Expanded Hard Polyethylene Foam
EA997XM-140 Expanded Hard Polyethylene Foam
EA997XM-240 Expanded Hard Polyethylene Foam
EA997XM-340 Expanded Hard Polyethylene Foam
EA997XM-440 Expanded Hard Polyethylene Foam
EA997XM-540