Item# : EA997XM-8
Description : Expanded Hard Polyethylene Foam
Spec
| Material-Low-expanded polyethylene (expanded to about 15 times) |
|||
| Dim.-500(W) x 1,000(D)mm |
|||
| It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required. |
|||
| Optimal for mold and cushioning material for precision and medical equipment |
|||
| Thickness (mm) | 8 |
Qty. per unit | 4 pcs |
|---|---|---|---|
| Heat resistant temperature | 70 ° C to 90 ° C |
||
| It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,390 (Excluding tax)/¥ 5,929(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/11/23 00:11 Currently) |
||||
| Catalog Page | Page 1419 Page 1601 | ||||