Item# : EA949HS-100
Description : [Round] Anti-Vibration Rubber
26/02/24 Correction of screw size. Wrong: M8x25, Correct: M8x20 (No.57 9025)
Spec
| Rubber type-Natural rubber |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Height | 35mm |
Screw dim. | M8 x 25mm |
|---|---|---|---|
| Support load | 450N |
Spring constant | 150N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 960 (Excluding tax)/¥ 1,056(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/04 23:18 Currently) |
||||
| Catalog Page | Page 1234 | ||||