Item# : EA949HS-113
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Height | 50mm |
Screw dim. | M12 x 35mm |
|---|---|---|---|
| Support load | 1,800N |
Spring constant | 410N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,260 (Excluding tax)/¥ 3,586(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/04 23:20 Currently) |
||||
| Catalog Page | Page 1234 | ||||