Item# : EA949HS-107
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Height | 40mm |
Screw dim. | M10 x 30mm |
|---|---|---|---|
| Support load | 1,300N |
Spring constant | 340N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,980 (Excluding tax)/¥ 2,178(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 23:21 Currently) |
||||
| Catalog Page | Page 1234 | ||||